1
more

GFCI Module, JG Frame, 3P, 250A, 120-480VAC, Bottom Mount
Item #: 0737911
Cat #: ELJBN3250W
UPC: 786679118962
$ 2896.77 EA
Company wide:
69
in stock
Documents & Guides
GFCI Module, JG Frame, 3-Pole, 250 Amp, 120-480 Volt AC, Bottom Mount, UL Rated
Overview
GFCI Module, JG Frame, 3-Pole, 250 Amp, 120-480 Volt AC, Bottom Mount, UL Rated
Eaton Series G molded case circuit breaker earth leakage module Catalog#:ELJBN3250W Eaton Series G molded case circuit breaker earth leakage module, JG-frame, Complete breaker, Three-pole, 250A, 480 Vac, Without terminals, Earth Leakage
Also known as: 786679118962, ELJBN3250W, CUTELJBN3250W
Specifications
| Poles: | 3 |
| Amps: | 250 |
| Mounting: | Bottom |
| Volts AC Range: | 120 - 480 |
| Poles: | 3 |
| Mounting: | Bottom |
| Amps: | 250 |
| Volts AC Range: | 120 - 480 |