Cable Tie Mount, #1/4 (M6), 0.62", WR, Black

Item #: 0737907

Cat #: TM3S25-M0

UPC: 074983583027

$ 0.57 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Mount, Applied with #1/4 (M6) Screws, 0.62" (16mm) Wide, Weather-Resistant Nylon 6.6, Black, Package of 1000

Overview

Cable Tie Mount, Applied with #1/4 (M6) Screws, 0.62" (16mm) Wide, Weather-Resistant Nylon 6.6, Black, Package of 1000
Also known as: 074983583027, TM3S25-M0, PDTTM3S25M0

Specifications

Color: Black
Material: Nylon
Mounting: 1/4 in Screw
Color: Black
Mounting: 1/4 in Screw
Material: Nylon