Cable Tie Mount, .62" (15.8mm)W, 1/4 Scr

Item #: 0737893

Cat #: TM3S25-C0

UPC: 074983579884

$ 0.83 EA
Company wide:
0 in stock
The cable tie mount in black is applied with a 1/4" (M6) screw and is 0.63" (16 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages

Overview

The cable tie mount in black is applied with a 1/4" (M6) screw and is 0.63" (16 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages
Also known as: 074983579884, TM3S25-C0, PDTTM3S25C0

Specifications

Color: Black
Material: Nylon
Mounting: 1/4 in Screw
Color: Black
Mounting: 1/4 in Screw
Material: Nylon