Tie Mount, #10 (M5) Screw, Tefzel, Aqua

Item #: 0737860

Cat #: TM3S10-C76

UPC: 074983582754

$ 1.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
The cable tie mount in aqua is applied with a #10 (M5) screw and is 0.61" (15.5 mm) wide. It is made of Tefzel for outdoor environments. It comes in packages of 100.

Overview

The cable tie mount in aqua is applied with a #10 (M5) screw and is 0.61" (15.5 mm) wide. It is made of Tefzel for outdoor environments. It comes in packages of 100.
Also known as: 074983582754, TM3S10-C76, PDTTM3S10C76

Specifications

Color: Aqua
Material: Tefzel
Mounting: # 10 Screw
Color: Aqua
Mounting: # 10 Screw
Material: Tefzel