
Cable Tie Mount, .88"W, #10 Screw, Flame
Item #: 0737854
Cat #: TM3S10-C69
UPC: 074983518340
$ 1.31 EA
Company wide:
0
in stock
The cable tie mount in natural color is applied with a #10 (M5) screw and is 0.61" (15.5 mm) wide. It is made of flame-retardant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in pa
Overview
The cable tie mount in natural color is applied with a #10 (M5) screw and is 0.61" (15.5 mm) wide. It is made of flame-retardant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in pa
Also known as: 074983518340, TM3S10-C69, PDTTM3S10C69
Specifications
| Color: | Natural |
| Material: | Nylon |
| Mounting: | # 10 Screw |
| Color: | Natural |
| Mounting: | # 10 Screw |
| Material: | Nylon |