15A TR Commercial Grade Single Receptacle, 5-15R, Ivory

Item #: 0737836

Cat #: T5015-I

UPC: 078477391952

$ 6.09 EA
Company wide:
169 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Ivory

Leviton® offers a large selection of 15 and 20 A commercial spec grade receptacles, including Decora® devices available in a wide variety of colors, wiring options and other features. Leviton® commercial receptacles are manufactured to withstand the demands of commercial and institutional applications. These commercial receptacles provide long lasting service life and are a cost saving alternative to the industrial devices.

Also known as: 078477391952, T5015-I, LEVT5015I

Specifications

Type: Grounding, Single Receptacle
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Grounding, Single Receptacle
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory