Cable Tie Mount, .62" (15.8mm)W, #6 Rive

Item #: 0737828

Cat #: TM3R6-C

UPC: 074983582402

$ 0.71 EA
Company wide:
0 in stock
Documents & Guides
The cable tie mount in natural color is applied with a rivet and is 0.62" (15.8 mm) wide. It uses a #6 (M3) screw and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in pa

Overview

The cable tie mount in natural color is applied with a rivet and is 0.62" (15.8 mm) wide. It uses a #6 (M3) screw and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in pa
Also known as: 074983582402, TM3R6-C, PDTTM3R6C

Specifications

Color: Natural
Material: Nylon
Mounting: # 6 Screw
Color: Natural
Mounting: # 6 Screw
Material: Nylon