PAR30 BASIC GIMBAL BLACK

Item #: 0737805

Cat #: R533BL

UPC: 661209026491

Call for price
Company wide:
0 in stock
Documents & Guides
Open Back Spotlight 75W PAR30

Overview

Open Back Spotlight 75W PAR30
Also known as: 661209026491, R533BL, JUNR533BL

Specifications

Diameter: 3 7/8 in
Wattage: 75
Color: Black
Diameter: 3 7/8 in
Color: Black
Wattage: 75