Cable Tie Mount, .43" (10.9mm)W, #8 Scre

Item #: 0737799

Cat #: TM2S8-C39

UPC: 074983014415

$ 0.54 EA
Company wide:
0 in stock
Documents & Guides
The cable tie mount in natural color is applied with a #8 (M4) screw and is 0.43" (10.9 mm) wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in pac

Overview

The cable tie mount in natural color is applied with a #8 (M4) screw and is 0.43" (10.9 mm) wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in pac
Also known as: 074983014415, TM2S8-C39, PDTTM2S8C39

Specifications

Color: Natural
Material: Nylon
Mounting: # 8 Screw
Color: Natural
Mounting: # 8 Screw
Material: Nylon