Cable Tie Mount, Metal Detectable Polypr

Item #: 0737798

Cat #: TM2S8-C186

UPC: 074983115082

$ 0.91 EA
Company wide:
300 in stock
The Pan-Ty® cable tie mount in dark blue is used with miniature, intermediate, and standard cross section cable ties and applied with a #8 (M4) screw. It is 0.43" (10.8 mm) wide and made of metal-detectable polypropylene for indoor environments. It comes

Overview

The Pan-Ty® cable tie mount in dark blue is used with miniature, intermediate, and standard cross section cable ties and applied with a #8 (M4) screw. It is 0.43" (10.8 mm) wide and made of metal-detectable polypropylene for indoor environments. It comes
Also known as: 074983115082, TM2S8-C186, PDTTM2S8C186

Specifications

Length: 1 1/2 in
Material: Nylon
Mounting: # 8 Screw
Length: 1 1/2 in
Mounting: # 8 Screw
Material: Nylon