Power Supply Charger

Item #: 0737777

Cat #: AL300ULPD4

UPC:

$ 312.47 EA
Company wide:
0 in stock
AL300ULPD4 Power Supply Charger, 4 Fused Outputs, 12/24VDC @ 2.5A, 115VAC, BC300 Enclosure

Overview

AL300ULPD4 Power Supply Charger, 4 Fused Outputs, 12/24VDC @ 2.5A, 115VAC, BC300 Enclosure

AL300ULPD4 is a multi-output power supply/charger that converts a 115VAC/60Hz input into four (4) Class 2 Rated 12VDC or 24VDC power limited outputs.

Also known as: AL300ULPD4, ALXAL300ULPD4

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115