Slide Dimmer, 600W, Ceana, White

Item #: 0737771

Cat #: CN-600PH-WH

UPC: 027557540810

$ 8.70 EA
Clearance
Price good while supplies last
Company wide:
206 in stock
Documents & Guides
Slide Dimmer, 600W, Ceana, WhiteCeana Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, On/Off Pushbutton, Clamshell Packaging, Color: White.

Overview

Slide Dimmer, 600W, Ceana, WhiteCeana Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, On/Off Pushbutton, Clamshell Packaging, Color: White.
Also known as: 027557540810, CN-600PH-WH, LUTCN600PHWH

Specifications

Wattage: 600
Type: Slide
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Dimmable: Yes
Type: Slide
Color: White
Light Technology: Halogen