30 Amp Watertite® Pin and Sleeve Connector with Flip Lid, 2 Pole/3 Wire, 125V, Yellow

Item #: 0737688

Cat #: 330C4W

UPC: 786788614140

$ 248.63 EA
Company wide:
0 in stock
Documents & Guides
WOO 330C4W P&S 2P 3W 30A/125V

Overview

WOO 330C4W P&S 2P 3W 30A/125V
Also known as: 786788614140, 330C4W, WOO330C4W

Specifications

Gender: Female
Type: NO, Connector, Single
IP/NEMA Rating: IP67
Gender: Female
IP/NEMA Rating: IP67
Type: NO, Connector, Single