TFMR 1PH 1.0KVA 190-480-120/240

Item #: 0737648

Cat #: TF279260S

UPC: 047503400005

Call for price
Company wide:
0 in stock
Documents & Guides
TFMR:EXPORT 1PH 1.0 KVA 240X480-120/240

Overview

TFMR:EXPORT 1PH 1.0 KVA 240X480-120/240
Also known as: 047503400005, TF279260S, ACMTF279260S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Primary Voltage: 190/208/220/240, 380/416/440/480
Phase: 1
Volt Amps: 1kVA
Type: Dry Type Transformer
Primary Voltage: 190/208/220/240, 380/416/440/480