C-h Gdb3050ds101 Gdb Bolt On 3p 50a

Item #: 0737626

Cat #: GDB3050DS101

UPC: 782116938964

$ 2784.37 EA
Company wide:
0 in stock
Gdb Bolt On 3p 50a Breaker With Binding Head Scew Terms

Overview

Gdb Bolt On 3p 50a Breaker With Binding Head Scew Terms
Also known as: 782116938964, GDB3050DS101, CUTGDB3050DS101

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 50
Interrupt Rating AC: 14 kA