PREMIER SERIES PANEL 20X20

Item #: 0737601

Cat #: 2020P

UPC: 782051092639

$ 223.01 EA
Company wide:
0 in stock
Documents & Guides
PREMIER SERIES PANEL 20X20

Overview

PREMIER SERIES PANEL 20X20
Also known as: 782051092639, 2020P, CIR2020P

Specifications

Height: 20 in
Mounting: Surface
Width: 20 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 20 in
Width: 20 in
Material: Steel
Mounting: Surface
Color: White
IP/NEMA Rating: NEMA 4