18 AWG to 10 AWG Crimp Connector

Item #: 0737569

Cat #: CS410

UPC: 781002277552

$ 0.31 EA
Company wide:
0 in stock
Documents & Guides
Crimp Connector, Copper, Conductor Range: 18 - 10 AWG. Package of 100

Overview

Crimp Connector, Copper, Conductor Range: 18 - 10 AWG. Package of 100

Copper Crimp Sleeves are used to group and terminate copper wires. Once installed, they provide a vibration resistant connection that is corrosion resistant.

Also known as: 781002277552, CS410, DOTCS410

Specifications

Material: Copper
Allowable Gauge Range: 18 - 10
Material: Copper
Allowable Gauge Range: 18 - 10