Smooth Frost Shower Trim, 4", White

Item #: 0737558

Cat #: B437WH

UPC: 847801016959

$ 32.83 EA
Company wide:
5 in stock
Documents & Guides
Smooth Frost Shower Trim, Diameter: 4 inch, Color: White

Overview

Smooth Frost Shower Trim, Diameter: 4 inch, Color: White
Also known as: 847801016959, B437WH, ETEB437WH

Specifications

Color: White
Type: Wet Location Trim
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Wet Location Trim