15A, 1P, 120/240V, Type QC, 10 kAIC, Ground Fault CB

Item #: 0737537

Cat #: QCGFEP1015T

UPC: 786679046111

$ 2013.72 EA
Company wide:
2 in stock
Documents & Guides
15 Amp, 1-Pole, Type QC Ground Fault Equipment Protector, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

15 Amp, 1-Pole, Type QC Ground Fault Equipment Protector, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Type QCF have two threaded steel inserts to facilitate front mounting with #6–32 steel screws. The clamp type terminals are accessible from the rear of the breaker so that cables can be accessed without removal of the breaker from the front cover.

Also known as: 786679046111, QCGFEP1015T, CUTQCGFEP1015T

Specifications

Mounting: Panel
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15