Series C G-frame Molded Case Circuit Breaker

Item #: 0737531

Cat #: GDB3050D

UPC: 786679048405

$ 1336.14 EA
Company wide:
20 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 50amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 50amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals
Also known as: 786679048405, GDB3050D, CUTGDB3050D

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 50
Interrupt Rating AC: 14 kA