2000W 240V Wall Heater, White, w/stat

Item #: 0737529

Cat #: 192

UPC: 026715100033

$ 509.58 EA
Company wide:
0 in stock
Documents & Guides
Broan® Wall Heater, High Capacity, 2,000-Watt heater at 240-Volts can be converted to produce 750-Watt at 208 VAC, 1,000-Watt at 240 VAC or 1,500-Watts at 208 VAC. With thermostat. White grill.

Overview

Broan® Wall Heater, High Capacity, 2,000-Watt heater at 240-Volts can be converted to produce 750-Watt at 208 VAC, 1,000-Watt at 240 VAC or 1,500-Watts at 208 VAC. With thermostat. White grill.
Also known as: 026715100033, 192, BRN192

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Material: Steel
Wattage: 1500, 2000
Volts AC: 240, 208
Color: White
Material: Steel