HC Enclosure w/o KO 24x24x6

Item #: 0737521

Cat #: 24246 HC NK

UPC: 782051111316

$ 569.91 EA
Company wide:
0 in stock
Documents & Guides
HC Enclosure w/o KO 24x24x6

Overview

HC Enclosure w/o KO 24x24x6
Also known as: 782051111316, 24246 HC NK, CIR24246HCNK

Specifications

Width: 24 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Width: 24 in
Depth: 6 in
Height: 24 in
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray