Time Switch, 365/7 Day, DPDT, 1 Channel, NEMA 3R, 30A, 120-277VAC

Item #: 0737512

Cat #: DTS100B

UPC: 786261821850

$ 1000.25 EA
Company wide:
0 in stock
Documents & Guides
Time Switch, 365/7 Day, DPDT, 1 Channel, NEMA 3R, 30A, 120-277VAC

Overview

Time Switch, 365/7 Day, DPDT, 1 Channel, NEMA 3R, 30A, 120-277VAC
Also known as: 786261821850, DTS100B, TRKDTS100B

Specifications

Type: DPDT, Electronic
Amps: 30
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Range: 7 - 365 Day
Type: DPDT, Electronic
Volts AC Range: 120 - 277
Range: 7 - 365 Day
Amps: 30
IP/NEMA Rating: NEMA 3R