Cable Tie Mount, .43" (10.9mm)W, #6 Scre

Item #: 0737485

Cat #: TM2S6-C0

UPC: 074983589883

$ 0.51 EA
Company wide:
0 in stock
Documents & Guides
The cable tie mount in black is applied with a #6 (M3) screw and is 0.43" (10.9 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages

Overview

The cable tie mount in black is applied with a #6 (M3) screw and is 0.43" (10.9 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages
Also known as: 074983589883, TM2S6-C0, PDTTM2S6C0

Specifications

Color: Black
Material: Nylon
Mounting: # 6 Screw
Color: Black
Mounting: # 6 Screw
Material: Nylon