C-h E34fb197lgp24 24v Grn Ind Light

Item #: 0737455

Cat #: E34FB197LGP24

UPC: 782114722558

$ 333.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Green Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks

Overview

30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Green Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks
Also known as: 782114722558, E34FB197LGP24, CUTE34FB197LGP24

Specifications

Color: Green
Type: Indicator, Illuminated
Material: Plastic
Color: Green
Material: Plastic
Type: Indicator, Illuminated