2 INCH CONN,SSCREW,EMT,STL,INSUL

Item #: 0737439

Cat #: TC726A

UPC: 785991024746

Company wide:
0 in stock
Documents & Guides
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 2 Inches, Length 2.625 Inches, Material Zinc Plated Steel, For use with EMT Conduit

Overview

Set Screw Connector, Insulated and Concrete Tight, Conduit Size 2 Inches, Length 2.625 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Also known as: 785991024746, TC726A, THBTC726A

Specifications

Material: Steel
Diameter: 2 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 2 in