This product has been discontinued.

4" Square Exposed Work Cover, (1) GFI
Item #: 0737420
Cat #: 808
UPC: 050169008089
Company wide:
0
in stock
Discontinued
Documents & Guides
4 Inch Square, Exposed Work Cover, Type: (1) GFI, 1/2 Inch Raised, Metallic, Cubic Inches: 7.3
Overview
4 Inch Square, Exposed Work Cover, Type: (1) GFI, 1/2 Inch Raised, Metallic, Cubic Inches: 7.3
Also known as: 050169008089, 808, RAC808
Features & Benefits
- RACO® exposed work covers include required hardware for mounting the receptacle(s)
- RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
- Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
- Non-crushed corner covers allow for additional wiring capacity for GFCI's and dimmers
- Includes required hardware for mounting the receptacle
- Accepts two GFCI receptacles
- Installation instructions on polybag
- 7.3 cu. in. capacity
- N/A
Specifications
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 7.300 in³ |
| Gangs: | 1 |
| Depth: | 1/2 in |
| Cubic Inches: | 7.300 in³ |
| Material: | Steel |
| Standards: | California Proposition 65 |