Transformer Pad, Vibration, Cork & Ribbed Neoprene, 5" x 5"

Item #: 0737405

Cat #: CNP-25

UPC: 782051307443

$ 78.48 EA
Company wide:
15 in stock
Documents & Guides
Cork and Ribbed Neoprene Vibration Pad. LxW: 5" x 5", Used to Dampen Noise and Vibration in Floor Caused by Medium and High Speed Equipment

Overview

Cork and Ribbed Neoprene Vibration Pad. LxW: 5" x 5", Used to Dampen Noise and Vibration in Floor Caused by Medium and High Speed Equipment

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782051307443, CNP-25, BLICNP25

Specifications

Material: Cork, Neoprene
Depth: 5 in
Mounting: Surface
Height: 1 in
Width: 5 in
Material: Cork, Neoprene
Mounting: Surface
Width: 5 in
Depth: 5 in
Height: 1 in