Transformer Pad, Vibration, Cork & Ribbed Neoprene, 4" x 4"

Item #: 0737404

Cat #: CNP-16

UPC: 781011014148

$ 58.55 EA
Company wide:
250 in stock
Documents & Guides
Cork and Ribbed Neoprene Vibration Pad. LxW: 4" x 4". Used to Dampen Noise and Vibration in floor caused by medium and high speed equipment.

Overview

Cork and Ribbed Neoprene Vibration Pad. LxW: 4" x 4". Used to Dampen Noise and Vibration in floor caused by medium and high speed equipment.

Eaton B-Line series ribbed neoprene steel vibration pad, Air conditioner, cooling towers, compressors, fans, 3/16" deflection, 3200 lbs load cap, Oil-resistant neoprene, Non-skid, CNNK type-cork, ribbed neoprene and steel vibration pad

Also known as: 781011014148, CNP-16, BLICNP16, brownie, isolation pad

Specifications

Depth: 4 in
Material: Cork, Neoprene
Mounting: Surface
Height: 1 in
Width: 4 in
Depth: 4 in
Mounting: Surface
Width: 4 in
Material: Cork, Neoprene
Height: 1 in