Cable Tie Mount, .32" (8.1mm)W, #4 (M2.5

Item #: 0737369

Cat #: TM1S4-C0

UPC: 074983481682

$ 0.36 EA
Company wide:
0 in stock
The cable tie mount in black is applied with a #4 (M2.5) screw and is 0.32" (8.1 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in package

Overview

The cable tie mount in black is applied with a #4 (M2.5) screw and is 0.32" (8.1 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in package
Also known as: 074983481682, TM1S4-C0, PDTTM1S4C0

Specifications

Color: Natural
Material: Nylon
Mounting: # 4 Screw
Color: Natural
Mounting: # 4 Screw
Material: Nylon