Cable Tie Mount, .32" (8.1mm)W, #4 (M2.5

Item #: 0737366

Cat #: TM1S4-C

UPC: 074983581405

$ 0.30 EA
Company wide:
0 in stock
The cable tie mount in natural color is applied with a #4 (M2.5) screw and is 0.32" (8.1 mm) wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 100.

Overview

The cable tie mount in natural color is applied with a #4 (M2.5) screw and is 0.32" (8.1 mm) wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 100.
Also known as: 074983581405, TM1S4-C, PDTTM1S4C

Specifications

Material: Nylon
Mounting: # 4 Screw
Material: Nylon
Mounting: # 4 Screw