
$ 168.83 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type OET Conduit Outlet Body, 3/4 IN Hub, Length: 5-1/2 IN, 2-3/16 IN Width, 2-3/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Threaded, 7.5 CU-IN Volume, Third Party Certification: UL File Number E
Overview
OZ-Gedney Type OET Conduit Outlet Body, 3/4 IN Hub, Length: 5-1/2 IN, 2-3/16 IN Width, 2-3/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Threaded, 7.5 CU-IN Volume, Third Party Certification: UL File Number E
Also known as: 783126055405, 0ET75, OZGOET75
Specifications
| Material: | Malleable Iron |
| Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Diameter: | 3/4 in |