Rack, Floor Mount, 4 Post, Blk

Item #: 0737264

Cat #: 50120-703

UPC: 703957220162

$ 1376.74 EA
Company wide:
10 in stock
Documents & Guides
Rack, Floor Mount, Quadrarack, 45RMU, 4 Post, Aluminum, Black

Overview

Rack, Floor Mount, Quadrarack, 45RMU, 4 Post, Aluminum, Black

Cost-effective solution for supporting rack-mount network equipment. The QuadraRack® 4-Post Frame offers the strength and stability of a cabinet in an open mounting system, providing easy access for simplified installation and cabling along with unrestricted air flow for improved cooling and heat dissipation.

Also known as: 703957220162, 50120-703, CPI50120703

Specifications

Height: 84 in
Color: Black
Width: 19 in
Mounting: Floor
Size: 45RMU
Type: 4 Post
Depth: 29 in
Material: Aluminum
Height: 84 in
Width: 19 in
Size: 45RMU
Depth: 29 in
Color: Black
Mounting: Floor
Type: 4 Post
Material: Aluminum