MLT Tie, 304 SS, Heavy, 10.2" (259mm), .010" (.25mm) thk

Item #: 0737180

Cat #: 3108A

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BELDON 3108A 22-3 OUTDOOR RS-485 PLTC/CM INDUST DATA CABLE

Overview

BELDON 3108A 22-3 OUTDOOR RS-485 PLTC/CM INDUST DATA CABLE
Also known as: 3108A, BLD3108A

Specifications

No Specifications Available