M28 Cordless Vacuum ***OBSOLETE***

Item #: 0737166

Cat #: 0780-20

UPC: 045242150427

Company wide:
0 in stock
Vacuum, Cordless, Power Requirements: M28 Battery, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Voltage: 28, Weight: 9.4 lbs, Includes: Filter (49-90-1900), Crevice Tool (31-01-2100), Wide Utility Nozzle (31-01-2110), Wireless Vinyl Hose (14-37-0160) **Battery not included** ***OBSOLETE***

Overview

Vacuum, Cordless, Power Requirements: M28 Battery, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Voltage: 28, Weight: 9.4 lbs, Includes: Filter (49-90-1900), Crevice Tool (31-01-2100), Wide Utility Nozzle (31-01-2110), Wireless Vinyl Hose (14-37-0160) **Battery not included** ***OBSOLETE***

With a powerful M28™ motor, the 0780-20 wet/dry vacuum offers longer continuous run time and higher air power and suction to provide quick and easy removal of dust, debris and water. A washable, reusable wet/dry filter delivers excellent fine dust collection and does not need to be changed between wet and dry applications. The stackable toolbox design, on-board hose and accessory storage offer excellent portability and convenience, a built-in blower port allows the vacuum to double as a blower, and the 1-¼" hose allows standard vacuum attachments to be fastened. It includes vacuum, filter, hose, a crevice tool, and a wide nozzle.

Also known as: 045242150427, 0780-20, MIL078020

Specifications

Volts DC: 28
Volts DC: 28