1" Liquidtight Strain Relief Connector, 90°

Item #: 0737156

Cat #: 2255

UPC: 786210022550

$ 68.67 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 1 in, 90º, Cord Range: .500-.625, Material: Malleable Iron.

Overview

Liquidtight Connector, 1 in, 90º, Cord Range: .500-.625, Material: Malleable Iron.

Our liquidtight fittings are used to connect flexible cord or power cable to a box or enclosure and provide adequate strain relief, and are UL listed for liquidtgihtness, strain relief, and as an outlet bushing.

Also known as: 786210022550, 2255, THB2255

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in