4-1/2" Porcelain Tile Blade

Item #: 0737118

Cat #: DW4765

UPC: 028877560106

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 4-1/2in, Edge Thickness: 0.060in, Arbor Size: 5/8in; 7/8in; 20mm, Segment Height: 8mm, Application: Wet Or Dry Porcelain Tile

Overview

Diameter: 4-1/2in, Edge Thickness: 0.060in, Arbor Size: 5/8in; 7/8in; 20mm, Segment Height: 8mm, Application: Wet Or Dry Porcelain Tile

The DEWALT 4-1/2 In. x 0.060 In. porcelain tile wet/dry blade is designed to meet your standards in all tile cutting applications. With an extended performance diamond matrix, the blade has a long lifespan and enhanced cutting strength. DEWALT knows that you can't afford to be stopped by chips, so a continuous rim design ensures chip free cutting in all tile. DEWALT blades are perfect when you need quick, low heat, straight cutting.

Also known as: 028877560106, DW4765, DEWDW4765

Specifications

Diameter: 4 1/2 in
Diameter: 4 1/2 in