Quicklag Industrial Thermal-Magnetic Circuit Breaker

Item #: 0737087

Cat #: BAB2025D

UPC: 786679153185

$ 537.33 EA
Company wide:
0 in stock
Documents & Guides
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,25 A,10 kAIC,Two-pole,240 V,Non-Interchangeable,BAB

Overview

Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,25 A,10 kAIC,Two-pole,240 V,Non-Interchangeable,BAB

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679153185, BAB2025D, CUTBAB2025D

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On