30.5 mm, Corrosion Resistant Assembled Indicating Light

Item #: 0737028

Cat #: E34FB24H2X

UPC: 782114273517

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Redplastic Lens, Incandescent, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks

Overview

30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Redplastic Lens, Incandescent, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks
Also known as: 782114273517, E34FB24H2X, CUTE34FB24H2X

Specifications

Color: Red
Type: Indicator, Illuminated
Material: Plastic
Color: Red
Material: Plastic
Type: Indicator, Illuminated