400A, 3P, 600V, 35 kAIC Tmax Breaker

Item #: 0737021

Cat #: T5S400BW

UPC: 015644604224

Call for price
Company wide:
0 in stock
Documents & Guides
400 Amp, 3-Pole, Tmax Series T5 Molded Case Circuit Breaker, 600V AC, Electronic Trip Unit: 35 kAIC @ 480V. HxWxD: 8.07" x 5.51" x 4.07". ***Must add Line and Load Side Lugs***

Overview

400 Amp, 3-Pole, Tmax Series T5 Molded Case Circuit Breaker, 600V AC, Electronic Trip Unit: 35 kAIC @ 480V. HxWxD: 8.07" x 5.51" x 4.07". ***Must add Line and Load Side Lugs***

3 pole, 400 amps rated at 600V AC, Tmax molded case circuit breaker with an electronic trip device and 35kA at 480V AC interrupt current rating

Also known as: 015644604224, T5S400BW, ABBT5S400BW

Specifications

Mounting: Panel
Poles: 3
Amps: 400
Type: Breaker; Molded Case, Electronic, Breaker
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Volts AC Range: 480 - 600
Mounting: Panel
Amps: 400
Interrupt Rating DC: 35 kA
Volts AC Range: 480 - 600
Poles: 3
Type: Breaker; Molded Case, Electronic, Breaker
Interrupt Rating AC: 35 kA