Shallow Strut - Elongated Holes, Steel, Hot Dip Galvanized, 1-5/8" x 13/16" x 10'

Item #: 0736903

Cat #: P4100HS 10HG

UPC: 702316512504

$ 6.86 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dip Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dip Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.
Also known as: 702316512504, P4100HS 10HG, PSTP4100HS10HG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in