SPINDLE (6 PACK)

Item #: 0736866

Cat #: 31930

UPC: 783310319306

$ 530.90 EA
Company wide:
0 in stock

Overview

SPINDLE (6 PACK)

Highly economical system of 1-1/2 IN steel conduit spindles, high-impact ABS plastic rollers and simple clips. Rollers snap in and out ofclips fast and easy. Mounting clips fit onto the top of most I-Beam and C-Channel trays, so existing wire is not disturbed. 8 IN (203.2 mm) to 48 IN (1219.2 mm) wide rollers are available, using expandable roller halves and 3 IN (76.2 mm) PVC conduit. Use Greenlee Cable-Cream (see p. 172) to lube spindle and roller. This lubricant is compatible with all cable insulation types.

Also known as: 783310319306, 31930, GRE31930

Specifications

No Specifications Available