Server Pkg Gry 2000x600x1100

Item #: 0736841

Cat #: PSC20611

UPC: 783510142537

$ 7998.48 EA
Company wide:
0 in stock
ProLine Server Cabinet, 2000x600x1100mm, Lt Gray, Steel

Overview

ProLine Server Cabinet, 2000x600x1100mm, Lt Gray, Steel

The passively cooled ProLine Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.

Also known as: 783510142537, PSC20611, HOFPSC20611

Specifications

Material: Steel
Width: 23.940 in
Height: 82.080 in
Depth: 43.280 in
Material: Steel
Height: 82.080 in
Width: 23.940 in
Depth: 43.280 in