5.7 - 18.9 Amp, Electronic Overload Relay

Item #: 0736792

Cat #: E16DU18.9

UPC: 013614395264

$ 231.74 EA
Company wide:
13 in stock
Documents & Guides
5.7 - 18.9 Amp, Electronic Overload Relay, E16DU Frame, Selectable 10, 20 or 30 Trip Class. For use with A-Line, A9, A12 & A16 Frame Contactors. ***For use in 3-Phase Applications Only***

Overview

5.7 - 18.9 Amp, Electronic Overload Relay, E16DU Frame, Selectable 10, 20 or 30 Trip Class. For use with A-Line, A9, A12 & A16 Frame Contactors. ***For use in 3-Phase Applications Only***

Suitable for B6, B7, BC6, BC7, A09, A12, A16, AL09, AL12, AL16, VB6, VB7, VBC6, VBC7 3 poles electronic overload relay. 74.6 millimiters height x 57 millimiters depth x 44.4 millimiters width. Rated operational current 18.9 amperes.

Also known as: 013614395264, E16DU18.9, ABBE16DU18.9

Specifications

Poles: 3
Type: NEMA, IEC, Overload Relay, Electronic
Family / Style: A-Line
Amps Range: 5.700 - 18.900
Poles: 3
Family / Style: A-Line
Type: NEMA, IEC, Overload Relay, Electronic
Amps Range: 5.700 - 18.900