(22.5) 1G VERTICAL BRACKET BOX

Item #: 0736727

Cat #: P1-22-N

UPC: 785007042481

$ 2.87 EA
Company wide:
0 in stock
Documents & Guides
Single Gang, Deep Switch and Outlet Box with Verticalbracket mount. 100 pack.

Overview

Single Gang, Deep Switch and Outlet Box with Verticalbracket mount. 100 pack.
Also known as: 785007042481, P1-22-N, PASP122N

Specifications

Mounting: Bracket
Color: Gray
Material: Thermoplastic
Gangs: 1
Depth: 3.375 in
Mounting: Bracket
Material: Thermoplastic
Depth: 3.375 in
Color: Gray
Gangs: 1