Cutter Kit-220v Battery

Item #: 0736690

Cat #: ES750-22

UPC: 783310453819

Company wide:
0 in stock
Es750-22,45381 Arger Compact Cable Choice Of A 120 Volt Or 230 Volt Battery Charger

Overview

Es750-22,45381 Arger Compact Cable Choice Of A 120 Volt Or 230 Volt Battery Charger

Cuts 500 kcmil (MCM) coppercable in under 8 seconds

Compact design permits usein tight locations

Extra-heavy blades for clean cuts and long life

Makes approximately 20 cuts in 750 kcmil (MCM) per battery charge

Easy to switch between forward and reverse direction

12 volt battery recharges in one hour

Includes battery charger, one battery and molded carrying case

Not for use on 500 kcmil or larger compact cable

Choice of a 120 volt or 230 volt battery charger

Also known as: 783310453819, ES750-22, GREES75022

Specifications

No Specifications Available