Cove Heater, 1800 Watt, 240V, 6142 BTU

Item #: 0736676

Cat #: RCC18024C

UPC: 685360147437

$ 702.74 EA
Company wide:
0 in stock
Documents & Guides
Cove Heater, 1800 Watt, 240V, 6142 BTU, White, 132 Inch Length

Overview

Cove Heater, 1800 Watt, 240V, 6142 BTU, White, 132 Inch Length
Also known as: 685360147437, RCC18024C, QMKRCC18024C

Specifications

Depth: 3 in
Mounting: Surface
Type: Cove
Color: White
Volts AC: 240
Wattage: 1800
Height: 4 3/16 in
Length: 132 in
Weight: 15 lb
Amps: 7.500
Family / Style: RCC
Depth: 3 in
Type: Cove
Volts AC: 240
Height: 4 3/16 in
Weight: 15 lb
Family / Style: RCC
Mounting: Surface
Color: White
Wattage: 1800
Length: 132 in
Amps: 7.500