300Amp, 150V, Semicndr W/O Indicator

Item #: 0736618

Cat #: LA15QS300-4

UPC: 079458156058

Company wide:
0 in stock
Documents & Guides
300Amp, 150V, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down

Overview

300Amp, 150V, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down
Also known as: 079458156058, LA15QS300-4, LFULA15QS3004

Specifications

Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA
Type: Semi Conductor Fuse