ENET FR/MP PASS 10T SHD 30.5CM

Item #: 0736487

Cat #: ENSP1F5C305

UPC: 786788446970

$ 62.27 EA
Company wide:
0 in stock
Documents & Guides
Brad« RJ-LnxxÖ Industrial Ethernet Receptacle, Female (Straight) to Male (Straight) Front Panel Mount, 10Base T, Solder PCB and Cable Termination, 0.305m (1.0') Length

Overview

Brad« RJ-LnxxÖ Industrial Ethernet Receptacle, Female (Straight) to Male (Straight) Front Panel Mount, 10Base T, Solder PCB and Cable Termination, 0.305m (1.0') Length
Also known as: 786788446970, ENSP1F5C305, WOOENSP1F5C305

Specifications

Length: 1 ft
Type: Adapter, Ethernet Receptacles
Color: Black
Length: 1 ft
Color: Black
Type: Adapter, Ethernet Receptacles