14 AWG MTW, Light Blue, 500'

Item #: 0736483

Cat #: 14MTWSTRLTBLUX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 30-Strand, Copper Wire, Light Blue, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Light Blue, 600V, Machine Tool Wire, 500' Spool.
Also known as: 14MTWSTRLTBLUX500

Specifications

Material: Copper
Color: Light Blue
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Light Blue
Conductors: 1
Stranding: Stranded